Shop All Trailer Hitches
Curt
Adjustable Pintle Mount, 48341
Mfr # 48341
Zoro # G8654237
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Adjustable Pintle Mount
- Length 10"
- For Use With Trailer Hitches With a 2" x 2" Receiver Tube Opening
- Application Agriculture, Construction and Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 48341
- Zoro # G8654237
- UPC # 612314502400
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 10" |
Details
Color | Black |
Type | Adjustable Pintle Mount |
For Use With | Trailer Hitches With a 2" x 2" Receiver Tube Opening |
Item | Adjustable Pintle Mount,48341 |
Application | Agriculture, Construction and Military |
Description
Adjustable Pintle Mount,48341
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Glide Fairlead Triple Black 12mm (RF8093-12)
- PERFORMANCE TOOL 3/4 Pint Pump Oiler, W242 (W242)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- BOSCH Wiper Blade, 16Ca (16CA)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12339 (12339)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15317 (15317)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- CURT Trailer Hitch, 2" Receiver, Class 3,13251 (13251)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Audi Q5 (13499)
- CURT Class 3 Trailer Hitch, 2" Receiver Ford Escape, Lincoln Corsair (13454)
- Curt Trailer & Towing Hitches