Shop All Trailer Hitch Balls
Curt
Adjustable Multi Purp Ball Mount, 45049
Mfr # 45049
Zoro # G8654307
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2" or 2-5/16" Couplers
- Includes (3) 5/8" Diameter Attachment Pins and Clips
- Material Steel
- Color Black
- Type Adjustable Multipurpose Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45049
- Zoro # G8654307
- UPC # 612314450497
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" |
Length | 3.7 |
Width | 16.1 |
Height | 6.7 |
Details
Item | Adjustable Multi Purpose Ball Mount,45049 |
For Use With | 2" or 2-5/16" Couplers |
Includes | (3) 5/8" Diameter Attachment Pins and Clips |
Material | Steel |
Color | Black |
Type | Adjustable Multipurpose Ball Mount |
Description
Adjustable Multi Purpose Ball Mount,45049
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Oval Dual System Backup Lamp (62231)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- KRYLON Krylon DE1618 12 oz Detroit Diesel Alpine Green Engine Enamel Paint with Ceramic (DUPDE1618)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (56101)
- CURT Commercial Duty Forged Ball Mount (45459)
- CURT Replacment Dual Bll for Adjstbl Chnnl Mount (45912)
- CURT Custom Wiring Harness 4-Way Flat Output (56434)
- CURT RockerBall Cushion Hitch with 2" Ball (2" Shank, 7,500 lbs., 3" Drop) (45143)
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2" (40052)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 9-1/2" L (45342)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- Curt Trailer & Towing Hitches