Shop All Trailer Hitches
Curt
Adjustable Channel Mount Hitch Step
Mfr # 45909
Zoro # G8654228
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Hitch Step Only (Channel Mount; Pins and Clips Must Be Purchased Separately)
- For Use With 2" and 2-1/2" Receiver Hitches
- Material Carbon Steel
- Type Adjustable Channel Mount Hitch Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45909
- Zoro # G8654228
- UPC # 612314459094
- Country of Origin China
- Category Trailer Hitches
Details
Color | Black |
Includes | Hitch Step Only (Channel Mount; Pins and Clips Must Be Purchased Separately) |
For Use With | 2" and 2-1/2" Receiver Hitches |
Material | Carbon Steel |
Item | Adjustable Channel Mount Hitch Step |
Type | Adjustable Channel Mount Hitch Step |
Description
Adjustable Channel Mount Hitch Step
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Assembly, Wpt1497 (WPT1497)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- ROLL-N-LOCK 15-17 COLORADO/CANYON XSB 59.125IN M SERIES COVER (LG261M)
- CURT Grip Step Receiver Hitch Step (32001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15316 (15316)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11130 (11130)
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- CURT Bearing Protectors/Covers, 1.98", PK2 (22198)
- Curt Trailer & Towing Hitches