Shop All Trailer Hitch Balls
Curt
Adjstbl Ball Mount, 2" Shnk, 1" Ball Hole
Mfr # 45812
Zoro # G8654191
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Anti-Rattle Kit, Receiver Tube
- Type Adjustable Ball Mount
- Length 12-1/2"
- Size (In.) 2"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45812
- Zoro # G8654191
- UPC # 612314003129
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Length | 12-1/2" |
Size (In.) | 2" |
Compatible Ball Shank Diameter | 1 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
For Use With | Anti-Rattle Kit, Receiver Tube |
Type | Adjustable Ball Mount |
Item | Towing Ball Mount |
Material | Carbon Steel |
Color | Black |
Rise | 6 1/4 in |
Drop | 7 1/2 in |
Tongue Capacity | 500 lb |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Includes | Pin and Clip |
Weight | 12.64 lb |
Gross Towing Weight Capacity | 5,000 lb |
Vehicle Class | III |
Mount w/ Hitch Ball Style | Adjustable |
Gross Vehicle Weight Capacity | 5,000 lb |
Pin Hole to Hitch Ball Distance | 12 1/2 in |
Ball Mount Style | Ball Mount |
Resistance Properties | Rust-Resistant, Scratch-Resistant, UV-Resistant |
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 12 1/2 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Pin and Clip, Weight 12.64 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Crown Spoon, M (1026)
- ILCO LAL PRX-CAD-4B1 CADILLAC 4 BUTTON PROX (HYQ2AB) (ILCO-AX00013220)
- SKF Adapter Bearing, Gra102-Rrb (GRA102-RRB)
- WOLO Wolo® Strobe Warning Light Permanent Mount Amber Lens. 12-24 Volt - 3900-A (3900-A)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- CURT Double Lock Gooseneck Hitch Kit (60733)
- CURT Forgd Bll Mnt, 2" Shnk, 17000 lb., 9-1/2" L (45342)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2" (40090)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- BUYERS PRODUCTS 2-5/16 Inch Black Hitch Ball With 1-1/2 Shank Diameter x 2-3/4 Long+2 Inch Riser (1802061)
- Curt Trailer Hitch Balls