Shop All Trailer Wiring
Curt
Adapter w/Tester, 57255
Mfr # 57255
Zoro # G8654173
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-WAY RV BLADE TO 6-Way ROUND
- For Use With Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Type 7-Way Electrical Adapter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57255
- Zoro # G8654173
- UPC # 612314572557
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Adapter w/Tester,57255 |
Connection Type | 7-WAY RV BLADE TO 6-Way ROUND |
For Use With | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Type | 7-Way Electrical Adapter |
Material | Plastic |
Description
Adapter w/Tester,57255
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 24" x 40", PK2, 2 PK (B40LP)
- TIGER TOOL Hd U-Joint Service Kit (20150)
- AGS Brass compression union, 3/16, 10/bag (CFB-1)
- ALLSTAR Extra Clearance Shock Travel Indicator Kit (ALL60095)
- CURT Trailer Light Kit, 53540 (53540)
- CURT Brake Control Harness, 51436 (51436)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT Electrical Trailer Adapter, 57251 (57251)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Corolla (56454)
- CURT Brake Control Harness, 51451 (51451)
- HOPKINS Matched Set 48In And 18In (47895)
- Curt Trailer Wiring