Shop All Trailer Wiring
Curt
Adapter w/Backup Alarm, 57724
Mfr # 57724
Zoro # G8654121
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade to 4-Way Flat Trailer
- Type 7-Way Electrical Adapter
- Application Connects Tail Lights, Brake Lights and Turn Signals
- For Use With Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57724
- Zoro # G8654121
- UPC # 612314107704
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Adapter w/Backup Alarm,57724 |
Connection Type | 7-Way RV Blade to 4-Way Flat Trailer |
Type | 7-Way Electrical Adapter |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
For Use With | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Material | Plastic |
Description
Adapter w/Backup Alarm,57724
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 750 Gph Bilge Pump 3/4" Hose 12V Dura Port (32703)
- MEGUIARS Meguiar's M6701 One Step Compound, Gal. (M6701)
- TRUCK-LITE Incandescent, Yellow Square, 1 Bulb, Dual Face, Vertical Mount, Side Marker, Pedestal Light, 2 (5800AA)
- AGS Steel Tube Nut, Long, 1/4 (7/16-24 Inverted), 100/box (BLFX-16)
- CURT Rnd 6-Way Connector Tester (58650)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- CURT Electrical Trailer Adapter, 57241 (57241)
- CURT Electrical Trailer Adapter, 57040 (57040)
- CURT Trailer Brake Controller Harness, Jeep Wrangler JL, Gladiator (51527)
- CURT Flat 2-Way Cnnctr Plg/Sckt, 12" Wre, 58020 (58020)
- CURT 7Way RV Blade Connector Tester (58272)
- Curt Trailer Wiring