Shop All Trailer Wiring
Curt
Adapter w/Alarm, 57720
Mfr # 57720
Zoro # G8654219
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade to 6-Way Round Trailer
- Application Connects Tail Lights, Brake Lights and Turn Signals
- For Use With Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Type 7-Way Electrical Adapter
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57720
- Zoro # G8654219
- UPC # 612314107728
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Adapter w/Alarm,57720 |
Connection Type | 7-Way RV Blade to 6-Way Round Trailer |
Application | Connects Tail Lights, Brake Lights and Turn Signals |
For Use With | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Type | 7-Way Electrical Adapter |
Material | Plastic |
Description
Adapter w/Alarm,57720
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- ALL BALLS All Balls Petcock Rebuild Kit Yamaha Mule 60-1000 (60-1000)
- GARMIN Garmin Heavy-Duty Transom Mount Bracket w/Spray Shield (010-12006-11)
- BUYERS PRODUCTS Fabricators Hitch Plate 5/8 x 34-1/2 x 22-1/2 Inch (1809043)
- CURT Taillight Converter, 24V (56424)
- CURT OEM Replacement DualOutput 7 4Way Connector Plugs into USCAR (57020)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CURT Brake Control Harness, 51363 (51363)
- CURT Custom Wiring Connector (4-Way Flat Output, OEM Tow Package Required) (56420)
- CURT Rnd 6-Way Connector Socket (58090)
- BLUE OX 7 TO 4 COILED ELECTRICAL CABLE (BX88254)
- Curt Trailer Wiring