Shop All Trailer & Towing Accessories
Curt
ActiveLink Ultra HitchMounted Bike Rack 4 Bikes, 2 Shank
Mfr # 18412
Zoro # G608196454
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18412
- Zoro # G608196454
- UPC # 612314054718
- Country of Origin China
- Category Trailer & Towing Accessories
Description
The CURT ActiveLink Ultra bike rack features a revolutionary hitch mounting system to make it faster and easier than ever to hook up the accessory you want to fully support your outdoor adventure The system is hasslefree, and the rack holds up to two or four bikes, keeping them safe and secure for the journey The ActiveLink system from CURT is built around an innovative hitch attachment system After installing the ActiveLink shank into your receiver, you can quickly and easier attach whatever ActiveLink accessory you want, strugglefree No more climbing down on your hands and knees to wrestle with rusty, grimy components Simply install the ActiveLink shank once, and the integrated pivot point and plasticlined receiver ensure everything lines up perfectly, every time Plus, the shank allows you to swap out accessories with the greatest of ease, including the ActiveLink bike rack This 4bike rack model features highstrength steel construction and a capacity of 180 pounds for secure transportation of your bikes It has an underslung design for easy loading, allowing bikes to be lifted onto the cradles from underneath with no threading needed The premium cradles provide a secure hold and a rubber bumper along the vertical support to help protect the frames from marring and scratches The bike rack also features a tilting frame for easy access to the trunk or other rear cargo area, and the arms can be folded down for compact storage of the bike rack when not in use To help protect this CURT bike rack for the long haul, it comes with a dual finish of Acoat and durable black powder coat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P050)
- VELVAC Spot Mirror, Offset Mount (708457)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- CURT Wheel Bearing Kit, 1" (23210)
- CURT Swivel Hitch Pin, 2" Rcvr, SS, 5/8" (23582)
- CURT Pintle Mount, 2" Shank, 20000 lb., 8" L (48327)
- CURT Reducer Bushing, 1-3/8"-1-1/4" Shnk, 21300 (21300)
- CURT QuickPin NoLatch 2516 AFrame Trailer Coupler 14000 lbs (25474)
- CURT ActiveLink 114 Receiver Shank (18401)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- Curt Trailer & Towing Accessories