Shop All Trailer & Towing Accessories
Curt
ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier
Mfr # 18415
Zoro # G808196490
product price: $324.95
/ea
Free Shipping & Returns
$324.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18415
- Zoro # G808196490
- UPC # 612314054091
- Country of Origin China
- Category Trailer & Towing Accessories
Description
The CURT ActiveLink cargo carrier is built around a revolutionary coupling technology that allows the accessory to be installed on your vehicle faster and easier than ever Plus, this aluminum cargo carrier provides generous storage space for your items, a 500pound weight capacity, and it weighs only 25 pounds The secret to this cargo carrier is its ActiveLink shank Once the shank is installed in the receiver hitch on your vehicle, the cargo carrier can be mounted in seconds with very little effort No more climbing down on your hands and knees to line up rusty, grimy components The shank has an integrated rest point to line the cargo carrier up perfectly, and it features a plastic lining for reduced vibrations Pop on the carrier when you need it and easily pop it off when you don't The ActiveLink shank is also compatible with other ActiveLink accessories, allowing you to swap out your cargo carrier with a bike rack, ball mount or whatever the day's adventure demands This aluminum hitch cargo carrier from CURT provides dependable strength, featuring a 500pound rating It assembles with only four bolts, and it weighs only 25 pounds, making it even easier to install, remove, lift and hang for storage The aluminum structure is covered in a durable carbide black powder coat finish, giving it longlasting resilience to the outdoor elements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Hug A Lug, for M22x1.5 (H-22)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 460 - 400 Lb Drum (14492LB)
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Replacment 2-1/2" Adjstbl Chnnl Mount Shank (45917)
- CURT Dual-Length Ball Mount, 2" Shank, 7500 lb. (45220)
- CURT Loaded Ball Mounts, 4" Drop, PK3 (45057)
- CURT Universal Fuses, 15A, PK100 (58450)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- Curt Trailer & Towing Accessories