Shop All 5th Wheel Hitches
Curt
A25 Sliding 5th Wheel Hitch, 25K, Select Silverado, Sierra Puck System
Mfr # 16059
Zoro # G708196484
product price: $1,815.15
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,815.15
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16059
- Zoro # G708196484
- UPC # 612314055494
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT A25 5th wheel hitch offers smoother, quieter towing for your homeawayfromhome, combining the patented technology of our Aseries, an easier mounting system and the power of a 25K 5th wheel hitch This 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement, while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise, and the head features highstrength, interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed The A25 is also fast and simple to operate It has a lockable, singlethrow handle that selfresets to the readytocouple position after uncoupling, and it is equipped with a coupling indicator that shows the coupling status This 25K 5th wheel hitch comes with the CURT S25 5th wheel slider and the CURT OEM puck system 5th wheel slider adapter It is designed to be mounted on select Chevrolet Silverado or GMC Sierra pickups with the truck bed puck system year range specific Using a set of quarterturn anchors, the adapter quickly and easily drop into the pucks, instantly mounting the A25 hitch and equipping the truck for 5th wheel towing Once installed, the S20 slider can safely move the coupling point 12 toward the rear, allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate, featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly, ergonomic motion compared to traditional, pulloutstyle levers Best of all, the slider automatically latches into place in both directions, meaning you only have to get out of the truck once to complete the operation This A25 hitch with puck system slider is only intended to fit the Chevrolet, Ford or GMC puck system and cannot be installed without it
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Battery Terminal Assrtmnt Adj Red Tray W/Clr Lid (8804RCP)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- MAIN FILTER PALL HC7400SKS4H Replacement/Interchange Spin-On Filter (MF0058050)
- EXTREME MAX Extreme Max 5001.1373 Clamp-On Forklift Fork Hitch Receiver Adapter - 2" (5001.1373)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- DEMCO Hijacker 5Th Wheel Hitch 18K Dp Ums Series Autoslide (D1D-8550024)
- Curt 5th Wheel Hitches