Curt

A25 Sliding 5th Wheel Hitch, 24K, Select Ram 2500, 3500, 65' Bed Puck System


product price: $1,816.15
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CURT A25 5th wheel hitch offers smoother, quieter towing for your homeawayfromhome, combining the patented technology of our Aseries, an easier mounting system and the power of a 24K 5th wheel hitch rated to 24,000 lbs This 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement, while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise, and the head features highstrength, interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed The A25 is also fast and simple to operate It has a lockable, singlethrow handle that selfresets to the readytocouple position after uncoupling, and it is equipped with a coupling indicator that shows the coupling status This 24K 5th wheel hitch comes with the CURT S25 5th wheel slider and the CURT OEM puck system 5th wheel slider adapter It is designed to be mounted on select Ram 2500 or 3500 pickups with the truck bed puck system year range specific Using a set of quarterturn anchors, the adapter quickly and easily drop into the pucks, instantly mounting the A25 hitch and equipping the truck for 5th wheel towing Once installed, the S25 slider can safely move the coupling point 12 toward the rear, allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate, featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly, ergonomic motion compared to traditional, pulloutstyle levers Best of all, the slider automatically latches into place in both directions, meaning you only have to get out of the truck once to complete the operation This A25 hitch with puck system slider is only intended to fit the Ram puck system and cannot be installed without it

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.