Shop All 5th Wheel Hitches
Curt
A20 Sliding 5th Wheel Hitch 20K Select Silverado Sierra 65 Bed Puck System
Mfr # 16698
Zoro # G106901239
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,611.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16698
- Zoro # G106901239
- UPC # 612314051076
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT A20 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise and the head features highstrength interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed The A20 is also fast and simple to operate It has a lockable singlethrow handle that selfresets to the readytocouple position after uncoupling and it is equipped with a coupling indicator that shows the coupling status This 20K 5th wheel hitch comes with the CURT S20 slider and the CURT OEM puck system 5th wheel slider adapter It is designed to be mounted on select Chevrolet or GMC shortbed pickup trucks with the truck bed puck system year range specific Using a set of quarterturn anchors the adapter quickly and easily drop into the pucks instantly mounting the A20 hitch and slider and equipping the truck for 5th wheel towing Once installed the S20 slider can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation This A20 hitch with puck system slider is only intended to fit select Chevrolet or GMC trucks with a yearspecific puck system and cannot be installed without it
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- DONALDSON Air Filter, P625128 (P625128)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- DONALDSON Air Filter, Engine, Primary Radial Seal, Outer Dia 5.08 In. 129Mm Inner Dia 3.20 In. 81Mm (P822768)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- CURT CrossWing 5th Wheel Bed Protector Supports (16040)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT A20 5th Wheel Hitch Head, 16540 (16540)
- CURT A16 5th Wheel Wedge Kit, 16992 (16992)
- CAMCO 12IN 5TH WHEEL LUBE PLATE, BILINGUAL, PDQ (44675)
- Curt Trailer & Towing Hitches