Shop All 5th Wheel Hitches
Curt
A20 Sliding 5th Wheel Hitch 20000 lbs
Mfr # 16531
Zoro # G606901296
product price: $1,154.95
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,154.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16531
- Zoro # G606901296
- UPC # 612314051021
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT A20 5th wheel hitch offers smoother quieter towing for your homeawayfromhome combining the patented technology of our Aseries an easier mounting system and the power of a 20K 5th wheel hitch Like our A16 hitch this 20K 5th wheel hitch uses a patented cast yoke to allow for unimpeded head movement while providing exceptional stability for the trailer The yoke has a set of polytorsion inserts to suppress shock loads and reduce excessive noise and the head features highstrength interlocking jaws to give the trailer stability and the freedom to pivot and swivel as needed This A20 5th wheel hitch head comes with the CURT S20 slider to be mounted in a shortbed truck using 5th wheel base rails and a bracket kit base rails and brackets sold separately CURT 5th wheel sliders are built with a solid design to eliminate chucking in the towing position and promote smooth rolling from forward to rearward positions with no binding With the slider installed you can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation Once installed the A20 is fast and simple to operate It has a lockable singlethrow handle that selfresets to the readytocouple position after uncoupling and it is equipped with a coupling indicator that is visible from the truck cab To protect the A20 5th wheel hitch against rust and wear it comes with a black carbide powder coat finish We also test the A20 for safety in accordance with SAE J2638 to ensure reliability for the road ahead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Push Button Switch With Plasticized Body, Off/Mom. On (11761)
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- PHOENIX Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length (PGD168LNT)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT A16 5th Wheel Wedge Kit, 16992 (16992)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- DRAW-TITE M5 20K CENTER SECTION (30884)
- Curt 5th Wheel Hitches