Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16676
Mfr # 16676
Zoro # G8653753
product price: $1,728.95
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,728.95
Free 30-Day Returns
Key Features
- Color Black
- Type 5th Wheel Hitch
- Includes Mfr. No. 16540 A20 5th Wheel Hitch Head; Mfr. No. 16020 Ford Puck System Roller
- For Use With Ford Long Bed Pickups With the OEM Truck Bed Puck System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16676
- Zoro # G8653753
- UPC # 612314044474
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | A20 5th Wheel Hitch,16676 |
Color | Black |
Type | 5th Wheel Hitch |
Includes | Mfr. No. 16540 A20 5th Wheel Hitch Head; Mfr. No. 16020 Ford Puck System Roller |
For Use With | Ford Long Bed Pickups With the OEM Truck Bed Puck System |
Description
A20 5th Wheel Hitch,16676
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-420 For Vermeer 142468001 (265-420)
- GATES Classical Section Wrapped V-Belt, B91 (B91)
- RACOR Ul Spin-On, Element, S3201PUL (S3201PUL)
- C.E. SMITH Y-Stop 2 in. x 2 in. - 3/8 in. ID, UPC Label (29552)
- CURT A20 5th Wheel Hitch, 16541 (16541)
- CURT A20 5th Wheel Hitch, 16669 (16669)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- CURT E16 5th Whl Htch Puck System Adapter (16684)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- Curt 5th Wheel Hitches