Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16669
Mfr # 16669
Zoro # G8653939
product price: $1,751.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,751.00
Free 30-Day Returns
Key Features
- Type A20 5th Wheel Hitch With Roller and GM Puck System Adapter
- Material Steel
- Includes Mfr. No. 16540 A20 5th Wheel Hitch Head; Mfr. No. 16550 R20 Roller; Mfr. No. 16023 GM Puck System Adapter
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16669
- Zoro # G8653939
- UPC # 612314042494
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | A20 5th Wheel Hitch With Roller and GM Puck System Adapter |
Material | Steel |
Includes | Mfr. No. 16540 A20 5th Wheel Hitch Head; Mfr. No. 16550 R20 Roller; Mfr. No. 16023 GM Puck System Adapter |
Item | A20 5th Wheel Hitch,16669 |
Color | Black |
Description
A20 5th Wheel Hitch,16669
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 15 A (CBC-15B)
- RKI SINGLE LID ALUM SHALLOW XBOX-FULLSIZE TRUCKS (C63SA)
- CURT Trailer Hitch, 2" Receiver, Class 3,13266 (13266)
- ESCO 22 TON LONG HANDLE JACK (ESC10390)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT Puck System 5th Wheel Legs for Ford (16017)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT Puck System 5th Wheel Adapter with Rails, Select Dodge Ram (16042)
- CURT E16 5th Whl Htch Puck System Adapter (16684)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For RAM Puck System (RVB3670)
- Curt 5th Wheel Hitches