Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16580
Mfr # 16580
Zoro # G8653972
product price: $615.95
/ea
Free Shipping & Returns
$615.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5th Wheel Head Only
- Type 5Th Wheel Hitch Head
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16580
- Zoro # G8653972
- UPC # 612314165803
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | 5th Wheel Head Only |
Item | A20 5th Wheel Hitch,16580 |
Type | 5Th Wheel Hitch Head |
Color | Black |
Description
A20 5th Wheel Hitch,16580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Hook RV Wiper Arm, 30" (201793)
- BALDWIN FILTERS Outer Air Element, 12-11/16 x 24-1/32 in. (PA2456XP)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- ILC Replacement For GE GENERAL ELECTRIC GE H7635 (WW-1YD3-2)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT A30 5th Wheel Hitch with Rails (16191)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- CURT E16 5th Whl Htch w/Nissn Puck Systm Legs (16071)
- CURT Puck System 5th Wheel Legs for GM (16025)
- CURT E16 5th Whl Hitch w/Rails (16116)
- Curt Trailer & Towing Hitches