Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16181
Mfr # 16181
Zoro # G8653981
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,109.95
Free 30-Day Returns
Key Features
- Color Black
- Material Cast Steel
- Includes A25 5Th Wheel Hitch Mfr. No. 16180; Base Rails Mfr. No. 16200 and Hardware
- Type 5th Wheel Hitch With Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16181
- Zoro # G8653981
- UPC # 612314161812
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Item | A20 5th Wheel Hitch,16181 |
Material | Cast Steel |
Includes | A25 5Th Wheel Hitch Mfr. No. 16180; Base Rails Mfr. No. 16200 and Hardware |
Type | 5th Wheel Hitch With Rails |
Description
A20 5th Wheel Hitch,16181
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 80 Heavy Roller Chain, 10ft (USA) 13" x13.4" x1.9" (A-RC80H)
- DORMAN 924-169 Door Check Front Left Or Right (924-169)
- RANCH HAND 06-09 RAM 1500/2500/3500 MEGA CAB LEGEND FRONT BUMPER BLACK (FBD061BLR)
- JOHNSON PUMP Cartridge Aerator 500 GPH 90Intake - 12V (38503)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- CURT E16 5th Wheel Hitch Head (16515)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- DRAW-TITE 17-C F250/F350/F450(NOT CAB&CHASSIS) 5TH WHEEL CUSTOM QUICK INSTALL BR (56017)
- Curt 5th Wheel Hitches