Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16180
Mfr # 16180
Zoro # G8653963
Free Shipping & Returns
$948.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch
- Includes 5th Wheel Head; Legs and Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16180
- Zoro # G8653963
- UPC # 612314161805
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch |
Includes | 5th Wheel Head; Legs and Hardware |
Item | A20 5th Wheel Hitch,16180 |
Color | Black |
Description
A20 5th Wheel Hitch,16180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 11735 Side-Mount Deck Hinge for Bimini Boatop - Stainless Steel (11735)
- AFTERMARKET Curved Exhaust Extender Fits Allis Chalmers (R1794)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- ILC Replacement for KUBOTA 16231-64012 ALTERNATOR (16231-64012 ALTERNATOR)
- CURT PuckSystem 5thWheel Adapter, Rails, SelectSilverado, Sierra, F250, F350, 25K (16027)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT A20 5th Wheel Hitch, 16541 (16541)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- CURT A20 5th Wheel Hitch, 16669 (16669)
- CURT E16 5th Wheel Hitch Head (16515)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- Curt 5th Wheel Hitches