Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16074
Mfr # 16074
Zoro # G8653762
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,272.95
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch With Nissan Titan XD Puck System Legs
- Includes A20 5Th Wheel Hitch Head Mfr. No. 16540; Nissan Titan XD Puck System Legs Mfr. No. 16026
- For Use With Nissan Titan XD Long-Bed Pickups with the OEM Truck Bed Puck System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16074
- Zoro # G8653762
- UPC # 612314038572
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch With Nissan Titan XD Puck System Legs |
Includes | A20 5Th Wheel Hitch Head Mfr. No. 16540; Nissan Titan XD Puck System Legs Mfr. No. 16026 |
For Use With | Nissan Titan XD Long-Bed Pickups with the OEM Truck Bed Puck System |
Item | A20 5th Wheel Hitch,16074 |
Color | Black |
Description
A20 5th Wheel Hitch,16074
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Salt Remover With PTEF®32 oz. Kit with applicator (90731)
- DISCO Blk Sems Trim Screws 8X5/8" #6 Hd Phil Oval Hd PK100 (9865PK)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT Custom 5th Wheel Brackets, Width: 9 (16430)
- CURT E16 5th Whl Htch w/Ford Puck System Legs (16031)
- CURT A20 5th Wheel Hitch, 16180 (16180)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- REESE Reese 58520 Custom Quick-Install Fifth Wheel Brackets for Dodge RAM 3500 (2013-2020) (58520)
- Curt 5th Wheel Hitches