Shop All 5th Wheel Hitches
This Product is Discontinued
Curt
A20 5th Wheel Hitch, 16066 (Discontinued)
Mfr # 16066
Zoro # G8654009
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Cast Steel
- Color Black
- Includes A25 5Th Wheel Hitch Head Mfr. No. 16580; GM Puck System Legs Mfr. No. 16025 (Patent No. 8,827,298)
- For Use With Chevy or GMC long-bed pickups with the OEM truck bed puck system
- Type 5th Wheel Hitch With Gm Puck System Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16066
- Zoro # G8654009
- UPC # 612314038442
- Country of Origin China
- Category 5th Wheel Hitches
Details
Material | Cast Steel |
Color | Black |
Includes | A25 5Th Wheel Hitch Head Mfr. No. 16580; GM Puck System Legs Mfr. No. 16025 (Patent No. 8,827,298) |
For Use With | Chevy or GMC long-bed pickups with the OEM truck bed puck system |
Type | 5th Wheel Hitch With Gm Puck System Legs |
Item | A20 5th Wheel Hitch,16066 |
Description
A20 5th Wheel Hitch,16066
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.