Shop All 5th Wheel Hitches
Curt
A20 5th Wheel Hitch, 16046
Mfr # 16046
Zoro # G8654018
product price: $1,261.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,261.95
Free 30-Day Returns
Key Features
- Color Black
- For Use With Ram Long-Bed Pickups With the OEM Truck Bed Puck System
- Includes A25 5Th Wheel Hitch Head Mfr. No. 16580; Ram Puck System Legs Mfr. No. 16021 (Patent No. 8,827,298)
- Type 5th Wheel Hitch With Ram Puck System Legs
- Material Cast Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16046
- Zoro # G8654018
- UPC # 612314038596
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
For Use With | Ram Long-Bed Pickups With the OEM Truck Bed Puck System |
Includes | A25 5Th Wheel Hitch Head Mfr. No. 16580; Ram Puck System Legs Mfr. No. 16021 (Patent No. 8,827,298) |
Item | A20 5th Wheel Hitch,16046 |
Type | 5th Wheel Hitch With Ram Puck System Legs |
Material | Cast Steel |
Description
A20 5th Wheel Hitch,16046
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Tailgate Cap (72-01481)
- NATIONAL HARDWARE ANCHOR SHACKLES 1/2"" (N223-693)
- HUSKY LINER 07-14 SILVERADO/SIERRA 1500/2500/3500 REAR WHEEL WELL GUARDS WHEEL WEL (79001)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT A20 Sliding 5th Wheel Hitch 20000 lbs (16531)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT A30 5th Wheel Hitch with Rails (16191)
- Curt Trailer & Towing Hitches