Shop All 5th Wheel Hitches
Curt
A16 Sliding 5th Wheel Hitch 16K Select Ram 2500 3500 65 Bed Puck System
Mfr # 16056
Zoro # G506901228
product price: $1,588.95
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,588.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16056
- Zoro # G506901228
- UPC # 612314049622
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT A16 5th wheel hitch excels in easy operation and stable quiet 5th wheel towing It does this with two key features a singlethrow handle and a patented head design The singlethrow handle only needs to be pulled once when coupling and uncoupling It is designed to selfreset to the readytocouple position after uncoupling allowing for fewer steps while hooking up your trailer The patented head of the A16 features a cast yoke with polytorsion inserts as well as interlocking jaws to create stability for your truck and trailer These components allow the A16 to suppress shock and vibrations and reduce any additional noise coming from your trailer The A16 also has an extra wide head to make coupling even easier onepin head removal to make it simple to move the hitch and a GTW rating of 16000 lbs This 16K 5th wheel hitch comes with the CURT S20 slider and the CURT OEM puck system 5th wheel slider adapter It is designed to be mounted on a Ram shortbed pickup with the truck bed puck system Using a set of quarterturn anchors the adapter quickly and easily drop into the pucks instantly mounting the A16 hitch and slider and equipping the truck for 5th wheel towing Once installed the S20 slider can safely move the coupling point 12 toward the rear allowing your shortbed truck to make turns without obstruction The slider is comfortable and easy to operate featuring a liftstyle lever that is easily accessible over the side of the truck wall The lever moves in a more userfriendly ergonomic motion compared to traditional pulloutstyle levers Best of all the slider automatically latches into place in both directions meaning you only have to get out of the truck once to complete the operation This A16 hitch with puck system slider is only intended to fit the Ram puck system and cannot be installed without it
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Draw Latch One-Piece Flexible Handle Stainless Steel - No Restriction (37-10-065-20)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT9371-MPG)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- TURNING POINT PROPELLERS Hustler Propeller 13.25 x 17, 3-Blade Aluminum, RH Rotation (21431711)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- CURT E16 Sliding 5th Wheel Hitch 16000 lbs (16511)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- Curt Trailer & Towing Hitches