Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16675
Mfr # 16675
Zoro # G8653622
product price: $1,711.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,711.95
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch
- Color Black
- For Use With Ford Short Bed Pickups With the OEM Truck Bed Puck System
- Includes Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16020 Ford Puck System Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16675
- Zoro # G8653622
- UPC # 612314044405
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch |
Color | Black |
For Use With | Ford Short Bed Pickups With the OEM Truck Bed Puck System |
Item | A16 5th Wheel Hitch,16675 |
Includes | Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16020 Ford Puck System Roller |
Description
A16 5th Wheel Hitch,16675
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Chevrolet and GMC Truck Bed 7-Way Opening Cover Plate (55417)
- ZENDEX - GO JACK Nozzle (007-12BP)
- VALTERRA BLADEX VALVE SEALS, 2IN WITH HARDWARE, 2 PER CARD (T1002-9VP)
- KEN-TOOL Balancing Beads, 16Oz (31616S)
- CURT E16 Sliding 5th Wheel Hitch 16000 lbs (16511)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- CURT A20 5th Wheel Hitch, 16180 (16180)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CAMCO 12IN PREMIUM FIFTH WHEEL LUBE PLATE, RED W/PTFE (E/F) (44678)
- Curt Trailer & Towing Hitches