Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16521
Mfr # 16521
Zoro # G8653878
product price: $1,116.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,116.50
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch With Roller
- Includes A16 5th Wheel Hitch Head #16520, Hardware, R16 Slider #16560
- Color Black
- Material Carbide
- Gross Trailer Weight Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16521
- Zoro # G8653878
- UPC # 612314165216
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Adjustable Height Range | 17 1/2 in to 21 1/2 in |
Details
Item | Fifth Wheel Hitch |
Type | 5th Wheel Hitch With Roller |
Includes | A16 5th Wheel Hitch Head #16520, Hardware, R16 Slider #16560 |
Color | Black |
Material | Carbide |
Gross Trailer Weight Capacity | 4,000 lb |
Locking Jaw Handle | Yes |
Vehicle Make/Model/Year | Discontinued, replace with 16052 |
Pivot Angle | Discontinued, replace with 16052 |
Features | Extra Wide Head Opening for Coupling, One-Pin Head Removal, Mounts to All Industry Standard Base Rails, Three-Position Coupling Indicator Clearly Shows Coupling Status |
Gross Vehicle Weight Capacity | 16,000 lb |
For Use With | Trailer and Tow Vehicle |
Finish | Black Powder Coated |
Tongue Capacity | 4,000 lb |
Description
Fifth Wheel Hitch, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 17 1/2 in to 21 1/2 in, Pivot Angle Discontinued, replace with 16052, Material Carbide, Finish Black Powder Coated, Vehicle Make/Model/Year Discontinued, replace with 16052, Includes A16 5th Wheel Hitch Head #16520, Hardware, R16 Slider #16560
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- CURT Flat 4-Way Connector Plug/Socket, 58050 (58050)
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- DEMCO FORD PREP ISR RAILS (6175)
- Curt 5th Wheel Hitches