Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16120
Mfr # 16120
Zoro # G8653613
product price: $656.95
/ea
Free Shipping & Returns
$656.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fifth Wheel Head, Fifth Wheel Legs, Hardware
- Type 5th Wheel Hitch
- Color Black
- Material Carbide
- Locking Jaw Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16120
- Zoro # G8653613
- UPC # 612314161201
- Country of Origin China
- Category 5th Wheel Hitches
Dimensions
Adjustable Height Range | 13 in to 17 in |
Details
Item | Fifth Wheel Hitch |
Includes | Fifth Wheel Head, Fifth Wheel Legs, Hardware |
Type | 5th Wheel Hitch |
Color | Black |
Material | Carbide |
Locking Jaw Handle | Yes |
For Use With | Trailer and Tow Vehicle |
Gross Trailer Weight Capacity | 4,000 lb |
Finish | Black Powder Coated |
Tongue Capacity | 4,000 lb |
Hitch Style | Removable |
Gross Vehicle Weight Capacity | 16,000 lb |
Locking Jaw Type | Double Jaw |
Features | Extra Wide Head Opening for Coupling, One-Pin Head Removal, Mounts to All Industry Standard Base Rails, Three-Position Coupling Indicator Clearly Shows Coupling Status |
Vehicle Make/Model/Year | Universal |
Description
Fifth Wheel Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 4,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 13 in to 17 in, Pivot Angle Not Applicable, Locking Jaw Type Double Jaw, Material Carbide, Finish Black Powder Coated, Vehicle Make/Model/Year Universal, Includes Fifth Wheel Head, Fifth Wheel Legs, Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- HELLA MARINE NaviLED PRO 360 - 2nm All Round White Surface Mount - Black Housing (980910121)
- AFTERMARKET Flexco R2, Hinge Pin NC301 (A-1701427-AI)
- SPRINGFIELD MARINE Spring-Lock Power-Rise 13-1/2" to 20" Adjstbl Sit Down SS Pedestal (1642005)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- CURT A30 5th Wheel Hitch Head (16590)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- CURT Replacment 5th Wheel Pins/Clips, 1/2" dia. (16902)
- CURT Puck System 5th Wheel Legs for Ford (16017)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- Curt Trailer & Towing Hitches