Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16063
Mfr # 16063
Zoro # G8653902
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,102.95
Free 30-Day Returns
Key Features
- For Use With Chevy or GMC long-bed pickups with the OEM truck bed puck system
- Type 5th Wheel Hitch With Gm Puck System Legs
- Includes A16 5Th Wheel Hitch Head Mfr. No. 16520; Gm Puck System Legs Mfr. No. 16025 (Patent No. 8,827,298)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16063
- Zoro # G8653902
- UPC # 612314160631
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | A16 5th Wheel Hitch,16063 |
For Use With | Chevy or GMC long-bed pickups with the OEM truck bed puck system |
Type | 5th Wheel Hitch With Gm Puck System Legs |
Includes | A16 5Th Wheel Hitch Head Mfr. No. 16520; Gm Puck System Legs Mfr. No. 16025 (Patent No. 8,827,298) |
Color | Black |
Description
A16 5th Wheel Hitch,16063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Male Terminator (270106)
- BETTER BUILT BLACK STEEL TRANSFER TANK 50 GALLON SQUARE (29211583)
- LUMAPRO Mini Lamp, 1133, 24W, RP11, 6.2V, PK10 (1133-10PK)
- MILTON INDUSTRIES 4-1/8" Truck Valve Extension (EX0312MKIT)
- CURT A20 5th Wheel Hitch, 16140 (16140)
- CURT A30 5th Wheel Hitch Head (16590)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- LIPPERT UNIV MOUNT POWER LANDING GEAR KIT 6000#(INCL LEGS/FEET/PINS/BRKTS/CRAN (333964)
- Curt Trailer & Towing Hitches