Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16043
Mfr # 16043
Zoro # G8653911
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,220.95
Free 30-Day Returns
Key Features
- Color Black
- For Use With Ram Long Bed Pickups With the OEM Truck Bed Puck System
- Type 5th Wheel Hitch With Ram Puck System Legs
- Includes Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16021 (Patent Mfr. No. 8,827,298) Ram Puck System Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16043
- Zoro # G8653911
- UPC # 612314160433
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Item | A16 5th Wheel Hitch,16043 |
For Use With | Ram Long Bed Pickups With the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch With Ram Puck System Legs |
Includes | Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16021 (Patent Mfr. No. 8,827,298) Ram Puck System Legs |
Description
A16 5th Wheel Hitch,16043
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp (AUT10016 BATTERIES AND LIGHT BULBS)
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- SPEC-D TUNING 00-05 Toyota Celica Smoked Lens Gloss Blk Housing Prjctr, LHP-CEL00G-TM (LHP-CEL00G-TM)
- CURT A30 5th Wheel Hitch Head (16590)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- HOLLAND Fifth Wheel Assembly, FW35-S11795 (FW35-S11795)
- Curt 5th Wheel Hitches