Shop All 5th Wheel Hitches
Curt
A16 5th Wheel Hitch, 16033
Mfr # 16033
Zoro # G8653692
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,063.95
Free 30-Day Returns
Key Features
- Color Black
- For Use With Ford Long-Bed Pickups With the OEM Truck Bed Puck System
- Type 5th Wheel Hitch
- Includes Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16017 (Patent Mfr. No. 8,827,298) Ford Puck System Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16033
- Zoro # G8653692
- UPC # 612314160334
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
For Use With | Ford Long-Bed Pickups With the OEM Truck Bed Puck System |
Item | A16 5th Wheel Hitch,16033 |
Type | 5th Wheel Hitch |
Includes | Mfr. No. 16520 A16 5th Wheel Hitch Head; Mfr. No. 16017 (Patent Mfr. No. 8,827,298) Ford Puck System Legs |
Description
A16 5th Wheel Hitch,16033
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS 8 oz Bag Of (COUCBB8OZB)
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- BANJO Worm Screw Flange Clamp, For Pipe Size 4 (FC300)
- GREEN LEAF Cross Poly 1/2Barbx11/16M Un (T 12 C P 1PK)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- CURT A16 5th Wheel Hitch, 16121 (16121)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT E16 5th Whl Hitch w/Rails (16116)
- B&W TOWING Custom Installation Brackets For Universal Mounting Rails For Some Ford Trucks (RVR2406)
- Curt 5th Wheel Hitches