Shop All Trailer Jacks & Accessories
This Product is Discontinued
Curt
A-Frame Jack w/Top Handle, 28255 (Discontinued)
Mfr # 28255
Zoro # G8654709
This Product is Discontinued
Key Features
- Length 15" (Vertical Travel)
- Color Black/Red Claw (Handle)
- Type A-Frame Jack
- Finish Powder Coated
- Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28255
- Zoro # G8654709
- UPC # 612314006267
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 15" (Vertical Travel) |
Retracted Length | 10 in |
Maximum Lift Height | 25 in |
Minimum Lift Height | 10 in |
Extended Length | 25 in |
Details
Color | Black/Red Claw (Handle) |
Item | Trailer Jack |
Type | A-Frame Jack |
Finish | Powder Coated |
Features | Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Handle Type | Topwind |
Number of Wheels | 0 |
Static Load Capacity | 5,000 lb |
Jack Type | A-Frame Jack |
Maximum Lifting Capacity | 3,000 lb |
Load Capacity | 5,000 lb |
Construction | Carbide |
Gear Travel | 15 in |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 25 in, Minimum Lift Height 10 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 25 in, Retracted Length 10 in, Jack Type A-Frame Jack, Construction Carbide, Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.