Shop All Trailer Jacks & Accessories
Curt
A-Frame Jack w/Top Handle, 28250
Mfr # 28250
Zoro # G8654663
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type A-Frame Jack
- Length 14" (Vertical Travel)
- Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28250
- Zoro # G8654663
- UPC # 612314006243
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 14" (Vertical Travel) |
Retracted Length | 10 3/8 in |
Maximum Lift Height | 24 1/2 in |
Minimum Lift Height | 10 3/8 in |
Extended Length | 24 1/2 in |
Details
Color | Black |
Type | A-Frame Jack |
Item | Trailer Jack |
Features | Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Finish | Powder Coated |
Handle Type | Topwind |
Maximum Lifting Capacity | 3,000 lb |
Load Capacity | 5,000 lb |
Number of Wheels | 0 |
Jack Type | A-Frame Jack |
Construction | Carbide |
Gear Travel | 14 in |
Static Load Capacity | 5,000 lb |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 24 1/2 in, Minimum Lift Height 10 3/8 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 14 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 24 1/2 in, Retracted Length 10 3/8 in, Jack Type A-Frame Jack, Construction Carbide, Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Muffler (12 068 08-S)
- BALDWIN FILTERS Air Filter, 2-7/32 to 2-1/4 x 9-13/32 in. (RS3991)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- RAIN-X 32 ░F Windshield Washer Fluid 1 gal (113605)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28356)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- CURT Rplmnt DrctWld Sq. Jck PullPin for 28512 (28955)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28575 (28575)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- CURT A-Frame Jack w/Side Handle (28204)
- LIPPERT ELECTRIC STABALIZER JACK CRANK HANDLE (285324)
- Curt Trailer Jacks & Accessories