Shop All Trailer Jacks & Accessories
Curt
A-Frame Jack w/Top Handle, 28202
Mfr # 28202
Zoro # G8654377
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A-Frame Jack
- Length 15" (Vertical Travel)
- Color Black
- Finish Powder Coated
- Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28202
- Zoro # G8654377
- UPC # 612314006212
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 15" (Vertical Travel) |
Maximum Lift Height | 24 in |
Minimum Lift Height | 9 1/4 in |
Retracted Length | 9 1/4 in |
Extended Length | 24 in |
Details
Type | A-Frame Jack |
Item | Trailer Jack |
Color | Black |
Finish | Powder Coated |
Features | Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Handle Type | Topwind |
Construction | Carbide |
Gear Travel | 15 in |
Load Capacity | 3,000 lb |
Static Load Capacity | 2,000 lb |
Number of Wheels | 0 |
Maximum Lifting Capacity | 2,000 lb |
Jack Type | A-Frame Jack |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 24 in, Minimum Lift Height 9 1/4 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 24 in, Retracted Length 9 1/4 in, Jack Type A-Frame Jack, Construction Carbide, Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- ZEP Brake Wash, 1 gal., PK4 (050524)
- CAFRAMO Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White (757CA24WBX)
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- CURT Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570 (28570)
- CURT Marine Jack w/6" Whl, 1200 lb., 10" Travel (28112)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- CURT A-Frame Jack w/Top Handle, 28203 (28203)
- CURT Replacment Jack Snap Ring (28939)
- CURT Bracket-Mount Swivel Jack, 28302 (28302)
- ADNIK ADNIK 23026 20 In. Stabilizing Jacks - 1 Pair (A6E-23026)
- Curt Trailer Jacks & Accessories