Shop All Trailer Jacks & Accessories
This Product is Discontinued
Curt
A-Frame Jack w/Top Handle, 28200 (Discontinued)
Mfr # 28200
Zoro # G8654392
This Product is Discontinued
Key Features
- Length 14" (Vertical Travel)
- Color Black
- Type A-Frame Jack
- Finish Powder Coated
- Features Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28200
- Zoro # G8654392
- UPC # 612314006199
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 14" (Vertical Travel) |
Maximum Lift Height | 22 1/2 in |
Minimum Lift Height | 8 1/4 in |
Extended Length | 22 1/2 in |
Retracted Length | 8 1/4 in |
Details
Color | Black |
Item | A-Frame Jack w/Top Handle,28200 |
Type | A-Frame Jack |
Finish | Powder Coated |
Features | Can Be Bolted or Welded On, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
Handle Type | Topwind |
Static Load Capacity | 2,000 lb |
Gear Travel | 14 in |
Number of Wheels | 0 |
Maximum Lifting Capacity | 2,000 lb |
Construction | Carbide |
Load Capacity | 3,000 lb |
Jack Type | A-Frame Jack |
Description
A-Frame Jack w/Top Handle,28200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.