Shop All Trailer Hitches
Curt
A-Frame Coupler, SlvLck, 12500 lb., 2-5/16"
Mfr # 25227
Zoro # G8654681
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A-Frame Coupler
- For Use With A-Frame Trailer Tongues and 2-5/16" Trailer Balls
- Material Steel
- Size (In.) 2-5/16" Ball
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25227
- Zoro # G8654681
- UPC # 612314252275
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2-5/16" Ball |
Overall Length | 16 7/8 in |
Compatible Pin Hole Diameter | 2 5/16 in |
Compatible Ball Diameter | 2 5/6 in |
Tongue Width | 10 1/4 in |
Details
Type | A-Frame Coupler |
Item | Towing Coupler |
For Use With | A-Frame Trailer Tongues and 2-5/16" Trailer Balls |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Features | Safety Pin Hole Can Also Accept a Coupler Lock, Sleeve-Lock Latch System with included Safety Pin for Security |
Weight | 16.21 lb |
Vehicle Class | IV |
Gross Towing Weight Capacity | 12,500 lb |
Compatible Product Type | Trailer |
Resistance Properties | Corrosion-Resistant, Tear-Resistant, Wear-Resistant |
Coupler Style | A-Frame |
Gross Vehicle Weight Capacity | 12,500 lb |
Description
Towing Coupler, Coupler Style A-Frame, Vehicle Class IV, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 12,500 lb, Compatible Ball Diameter 2 5/6 in, Compatible Pin Hole Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 16 7/8 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 16.21 lb, Tongue Width 10 1/4 in, Color Black, Compatible Product Type Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Yellow, 4 in. W, PK100 (983-71)
- NOCO Charger (GENIUS5)
- AKEBONO Proact Disk Pad, Act1336A (ACT1336A)
- ILC Replacement for Perko 342-003-clr replacement light bulb lamp, 2PK (342-003-CLR PERKO)
- CURT Class 1 Trailer Hitch with 1-1/4" Receiver, 11578 (11578)
- CURT Trailer Hitch, 2" Receiver, Class 3,13334 (13334)
- CURT Class 1 Hitch, 1-1/4" Receiver, Buick Encore GX, Chevrolet Trailblazer (11612)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11158 (11158)
- CURT Trailer Hitch, 2" Receiver, Class 3,13053 (13053)
- CURT Class 3 Trailer Hitch, 13405 (13405)
- GEN-Y HITCH Hulk 2.0 Tow Hook 16K 2 Shank Black/White with GH-009 Reducer Sleeve, GH-099 Pin & GH-011 Clip (GH-0071-W)
- Curt Trailer Hitches