Shop All Trailer Hitches
Curt
A-Frame Coupler, PosiLock, 7000 lb., Blk, 2"
Mfr # 25217
Zoro # G8654368
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type A-Frame Coupler
- Size (In.) 2" Ball
- For Use With A-Frame Trailer Tongues and 2" Trailer Balls
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 25217
- Zoro # G8654368
- UPC # 612314252176
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Ball |
Details
Color | Black |
Item | A-Frame Coupler w/Posi-Lock,7000 lb.,Blk,2" |
Type | A-Frame Coupler |
For Use With | A-Frame Trailer Tongues and 2" Trailer Balls |
Material | Steel |
Description
A-Frame Coupler w/Posi-Lock,7000 lb.,Blk,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- WIX FILTERS 57712 Engine Oil Filter (57712)
- BUYERS PRODUCTS LIGHT, 6.5INOVAL, STOP/TURN/TAIL, 10LED, (5626550)
- ASTATIC Classic Noise Canceling External CB (302-VS6)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11002 (11002)
- CURT Dbl Lock EZr Gsnck Hitch, 60619 (60619)
- CURT Trailer Hitch, 2" Receiver, Class 4,14012 (14012)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11333 (11333)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11524 (11524)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12163 (12163)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- Curt Trailer & Towing Hitches