Shop All Trailer Hitches
Curt
A-Frame Coupler, PosiLock, 5000 lb., Blk, 2", Material: Steel
Mfr # 25101
Zoro # G8654639
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With A-Frame Trailer Tongues and 2" Trailer Balls
- Size (In.) 2" Ball
- Type A-Frame Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25101
- Zoro # G8654639
- UPC # 612314115273
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Ball |
Details
Item | A-Frame Coupler w/Posi-Lock,5000 lb.,Blk,2" |
Material | Steel |
For Use With | A-Frame Trailer Tongues and 2" Trailer Balls |
Type | A-Frame Coupler |
Description
A-Frame Coupler w/Posi-Lock,5000 lb.,Blk,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Turtleback, Lens Optic, Yellow (46833)
- ANCOR Red 4 AWG Tinned Copper Battery Cable - 50' (113505)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H24)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- CURT Trailer Hitch, 2" Receiver, Class 3,13316 (13316)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 (12094)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11417 (11417)
- CURT Trailer Hitch, 2" Receiver, Class 3,13277 (13277)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- CURT Trailer Hitch, 2" Receiver, Class 3,13318 (13318)
- BUYERS PRODUCTS Class 5 62 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801051)
- Curt Trailer & Towing Hitches