Shop All Trailer Hitches
Curt
8' Dinghy Towing Electrical Extension & Sockets (6-Way Round)
Mfr # 57286
Zoro # G200928897
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.330
- Width 15
- Length 5
- Overall Height 5
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57286
- Zoro # G200928897
- UPC # 612314050109
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Width | 15 |
Length | 5 |
Overall Height | 5 |
Overall Length | 15 |
Height | 3 |
Overall Width | 3 |
Details
Weight | 2.330 |
Description
There are several different types of connectors used to supply power from a tow vehicle's electrical system to a trailer's wiring system. Some trailers only need the bare essentials -- running lights, brake lights and turn signals -- while others require a connection for reverse lights, electric brakes and auxiliary power. With connectors ranging from simple to complex, it may be the case that the connection between your vehicle and your trailer is not a perfect match. For example, your truck may be equipped with a 6-way round socket, but your trailer may have a 4-way flat plug. For this very common problem, CURT offers a quick and simple solution in the form of an electrical adapter. An adapter is an electrical device that allows a connection to be made between a mismatched trailer plug and vehicle socket. It easily plugs in your vehicle's electrical socket and usually requires no additional wiring. CURT offers an array of adapters to accommodate most types of plugs and sockets, including 4-way flat, 4-way round, 5-way flat, 6-way round, 7-way RV blades and more. This electrical adapter is designed to create a 6-way round wiring connection between a dinghy-towed vehicle and an RV. It is particularly intended for use in flat towing and dinghy towing to connect the dinghy vehicle to the motorhome. It comes with two 6-way round sockets that can be spliced into the flat-towed vehicle at the front and into the back of the RV.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER 2.50IN (OFFSET IN/OFFSET OUT) FLOW FX MUFFLER (71236)
- HI-RUN ATV Inner Tube, 20X8/21X7-10 (TUN5006)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-WAG-US)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- CURT Hitch-Mounted Step Pad, Fits 2" Rcvr (31001)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- CURT Trailer Hitch, 2" Receiver, Class 3,13112 (13112)
- CURT Trailer Hitch, 2" Receiver, Class 3,13329 (13329)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11234 (11234)
- FASTWAY Fastway 86-00-3050 Receiver Lock - 2" Standard (86-00-3050)
- Curt Trailer & Towing Hitches