Shop All Trailer Hitches
Curt
8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR
Mfr # 57284
Zoro # G800928907
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Weight 2.365
- Height 3
- Overall Width 3
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57284
- Zoro # G800928907
- UPC # 612314050062
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Overall Height | 5 |
Height | 3 |
Overall Width | 3 |
Overall Length | 15 |
Width | 15 |
Length | 5 |
Details
Weight | 2.365 |
Material | THERMOPLASTIC RUBBER |
Description
This wiring harness extension kit allows a 7-way RV blade socket to be added to the front of a dinghy-towed vehicle. The socket plugs into a factory USCAR outlet on the vehicle. The wiring harness can then be plugged in between the vehicle and RV, connecting the 7-way RV blade wiring. This kit requires no splicing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Use To Quickly Remove The Heaviest Oxidation, Waterline Stains, Lime Deposits And Algae Stains (MK3132)
- RPS FILTR AIR CLNR 25X20X6"" (A201-SGM-11R)
- UWS Crossover Truck Tool Box, 66", EC10382 (EC10382)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- CURT Trailer Hitch, 2" Receiver, Class 3,13040 (13040)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Gladiator (13503)
- CURT Trailer Hitch, 2" Receiver, Class 3,13098 (13098)
- CURT Class 3 Trailer Hitch 2 Receiver Select Lexus RX350 RX450h (13515)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11294 (11294)
- Curt Trailer Hitches