Shop All Trailer Hitches
Curt
8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 6-Way Round
Mfr # 57283
Zoro # G000928899
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.250
- Length 5
- Overall Height 5
- Height 3
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57283
- Zoro # G000928899
- UPC # 612314049950
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Length | 5 |
Overall Height | 5 |
Height | 3 |
Overall Width | 3 |
Width | 15 |
Overall Length | 15 |
Details
Weight | 2.250 |
Material | THERMOPLASTIC RUBBER |
Description
There are several different types of connectors used to supply power from a tow vehicle's electrical system to a trailer's wiring system. Some trailers only need the bare essentials -- running lights, brake lights and turn signals -- while others require a connection for reverse lights, electric brakes and auxiliary power. With connectors ranging from simple to complex, it may be the case that the connection between your vehicle and your trailer is not a perfect match. For example, your truck may be equipped with a 6-way round socket, but your trailer may have a 4-way flat plug. For this very common problem, CURT offers a quick and simple solution in the form of an electrical adapter. An adapter is an electrical device that allows a connection to be made between a mismatched trailer plug and vehicle socket. It easily plugs in your vehicle's electrical socket and usually requires no additional wiring. CURT offers an array of adapters to accommodate most types of plugs and sockets, including 4-way flat, 4-way round, 5-way flat, 6-way round, 7-way RV blades and more. This electrical adapter is designed to adapt a 7-way RV blade vehicle socket to fit a 6-way round plug on a dinghy-towed vehicle. It is particularly intended for use in flat towing and dinghy towing to connect the dinghy vehicle to the motorhome. It also comes with a 6-way round socket that can be spliced into the flat-towed vehicle at the front.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- VELVAC R.Head, 2020, Xg, L, H/R, Man, Na, Bk (715989)
- JOHNDOW INDUSTRIES JohnDow 10' Oil Delivery Hose - JDM-1038 (JDM-1038)
- CURT Quick Link, 1/4", 82610 (82610)
- CURT Trailer Hitch, 42 in Overall L (17601)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11254 (11254)
- CURT Trailer Hitch, 2" Receiver, Class 4,14374 (14374)
- CURT Trailer Hitch, 2" Receiver, Class 3,13085 (13085)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- CURT Trailer Hitch, 2" Receiver, Class 3,13133 (13133)
- BLUE OX SWAYPRO SHANK, 9 HOLE ADJUSTMENT X 9 (BXW4002)
- Curt Trailer Hitches