Shop All Ball Mounts
Curt
2" Trailer Ball (1" x 2-1/8" Shank, 7,500 lbs., Chrome, Packaged)
Mfr # 40070
Zoro # G7031379
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Height 3
- Material Stainless Steel
- Weight 2.570
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 40070
- Zoro # G7031379
- UPC # 612314048519
- Country of Origin China
- Category Ball Mounts
Dimensions
Length | 13 |
Height | 3 |
Overall Width | 4 |
Width | 4 |
Overall Height | 3 |
Overall Length | 13 |
Details
Material | Stainless Steel |
Weight | 2.570 |
Description
The CURT 2-inch trailer ball is constructed with precision, finished for longevity and tested for maximum confidence in your towing setup. This tow ball is rated for 7,500 pounds gross trailer weight. It has a 2-inch diameter ball to couple to a 2-inch trailer coupler. The stem of this hitch ball is 1 inch in diameter and 2-1/8 inches long. It provides an excellent complement to most class 3 and class 4 hitches. The shank is constructed with fine threads for enhanced torqueing and holding strength. This 2-inch trailer hitch ball is made from high-strength steel and covered in a chrome finish for corrosion resistance. It is also thoroughly tested according to VESC specifications for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- RACE SPORT Jeep Jl 50In Straight Light Bar Roof Mount Bracket Pr (RSJL05J)
- PYLE Compact Rearview Backup Camera (PLCM11)
- AMP RESEARCH BEDXTENDER HD, FULL SIZE, STANDARD BED TRUCKS, BLACK (74804-01A)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 8" Drop) (45374)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40009)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- CURT Trailer Ball, 3/4"x1-5/8" Shnk, 1-7/8" (40061)
- HUSKY TOWING HITCH ACCESSORIES, BALL MT CLS II 6-5/8X5/8X1-1/4 (31341)
- Curt Trailer & Towing Hitches