Curt

2-in. Front Receiver Hitch, Select Chevrolet Silverado, GMC Sierra 1500


product price: $271.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application 2022-2023 Chevrolet Silverado 1500 Excluding LTZ, High Country, or ZR2;2022-2023 GMC Sierra 1500 Excluding AT4, AT4X, or Denali
  • Material Carbon Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Application 2022-2023 Chevrolet Silverado 1500 Excluding LTZ, High Country, or ZR2;2022-2023 GMC Sierra 1500 Excluding AT4, AT4X, or Denali
Material Carbon Steel

Description

A CURT front trailer hitch allows you to use the front end of your vehicle for a variety of towing applications. They can be used for mounting a winch, a snow plow, a number of towing accessories and can even be used for some trailering applications. When space is limited, a front trailer hitch is commonly used to hold a cargo carrier, freeing up space inside the vehicle for extra cargo and making the rear mount receiver available to pull a trailer. At the boat ramp, your boat trailer can be hitched up to the front receiver hitch, giving you better control over the trailer as you launch. Some of the other accessories that can be used with a front tow hitch are the CURT winch mount, step pad, license plate holder, spare tire mount, skid shield and tow hooks. All CURT front trailer hitches provide a useful receiver tube to accept a 2 x 2 shank, and they are commonly used on trucks, vans and SUVs. This front trailer hitch is rated for 5,000 lbs. GTW and 500 lbs. TW. It also has a straight-line pull rating of 9,000 lbs. It is designed to be a custom trailer hitch for certain years of the Chevrolet Silverado 1500 and GMC Sierra 1500 to verify your vehicle compatibility, see application info. It comes with all necessary hardware for a complete installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.