Shop All Door Frames
Curries
Security Door Frame, Masonry, LH, 35-1/8in.
Mfr # CF478M3068L
Zoro # G9408804
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Masonry/Stud
- Material 16-gauge steel
- Hand LH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curries
- MFR # CF478M3068L
- Zoro # G9408804
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 7/8 in |
Dimension D | 38 1/4 in |
Throat Opening Size | 4 7/8 in |
Dimension E | 80 in |
Dimension A | 4 7/8 in |
Dimension C | 65 1/4 in |
Dimension B | 35 1/8 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Masonry/Stud |
Material | 16-gauge steel |
Hand | LH |
Fire Rating | 3 hr |
Includes | Mounting hardware |
Agency Compliance | UL |
For Use With | Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, For Use With Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8326.102)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- CURRIES Security Door Frame, Drywall, RH, 37-1/8in. (CF478C3070R)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1742X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- JOHNSON HARDWARE Pocket Door Frame Kit (203068PF)
- MARWIN Pocket Door Frame, Wood (KD200BB8/0)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- Curries Doors