Shop All Door Frames
Curries
Security Door Frame, Drywall, RH, 35-1/8in.
Mfr # CF478C3068R
Zoro # G9408856
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall
- Material 16-gauge steel
- Hand RH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curries
- MFR # CF478C3068R
- Zoro # G9408856
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 7/8 in |
Dimension E | 80 in |
Dimension D | 38 1/4 in |
Dimension B | 35 1/8 in |
Throat Opening Size | 4 7/8 in |
Dimension A | 4 7/8 in |
Dimension C | 65 1/4 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Drywall |
Material | 16-gauge steel |
Hand | RH |
Fire Rating | 3 hr |
Agency Compliance | UL |
Includes | Mounting hardware |
For Use With | Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71 |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 2, Frame Type Drywall, Material 16-gauge steel, Hand RH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, For Use With Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148MIA626234ASASCC)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 6 (SHM060)
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center White Contemporary Edge Pull (BP98988030)
- TELL Comm Grade 1 DR Closer (DC100018)
- CURRIES Security Door Frame, Drywall, RH, 37-1/8in. (CF478C3070R)
- CECO Door Frame, Drywall Afterset, 84x48 In (CHMFR-DW4070-LH-CU)
- ADAMS RITE Aluminum Door Trim (4590-01-00-313)
- ADAMS RITE Aluminum Door Trim (4591-01-00-628)
- SURFACE SHIELDS Door Frame Protection, 3.75 Ftx6 In., Gray (ES45)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- Curries Door Frames