Shop All Door Frames
Curries
Security Door Frame, Drywall, LH, 35-1/8in.
Mfr # CF478C3068L
Zoro # G9408847
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 2
- Frame Type Drywall
- Material 16-gauge steel
- Hand LH
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curries
- MFR # CF478C3068L
- Zoro # G9408847
- Country of Origin United States
- Category Door Frames
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 5 7/8 in |
Dimension C | 65 1/4 in |
Throat Opening Size | 4 7/8 in |
Dimension E | 80 in |
Dimension A | 4 7/8 in |
Dimension D | 38 1/4 in |
Dimension B | 35 1/8 in |
Details
Item | Security Door Frame |
Door Type | 2 |
Frame Type | Drywall |
Material | 16-gauge steel |
Hand | LH |
Fire Rating | 3 hr |
Includes | Mounting hardware |
For Use With | Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71 |
Agency Compliance | UL |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Security Door Frame, Door Type 2, Frame Type Drywall, Material 16-gauge steel, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, For Use With Curreis Doors, 35YV49, 35YV51, 35YV53, 35VY55 35YV57, 35YV59, 35YV61, 36YV63, 35YV65, 35YV67, 35YC69, 35YV71, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Door Knockers (0195.003)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- CURRIES Security Door Frame, Drywall, RH, 37-1/8in. (CF478C3070R)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- CECO Door Frame, Type CU, Steel, 84 In H, 36 In W (FOO1751X-CU)
- ADAMS RITE Aluminum Door Trim (4590-01-00-313)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1741X -ST)
- L E JOHNSON Univ Pock DR Frame (153068PF)
- Curries Door Frames