Shop All Security Doors
Curries
Half Glass Steel Door with Glass, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel
Mfr # CD163068CYL-HG-WG
Zoro # G3466806
product price: $1,640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,640.99
Free 30-Day Returns
Key Features
- Door Design Half Glass with Glass
- Door Type 2
- Lock Type Cylindrical
- Hand Non Handed
- Door Opening Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curries
- MFR # CD163068CYL-HG-WG
- Zoro # G3466806
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Dimension C | 65 1/4 in |
Window Height | 25 in |
Window Width | 19 in |
Dimension E | 80 in |
Dimension a | 4 7/8 in |
Dimension B | 35 1/8 in |
Dimension d | 38 1/4 in |
Details
Item | Half Glass Steel Door with Glass |
Door Design | Half Glass with Glass |
Door Type | 2 |
Lock Type | Cylindrical |
Hand | Non Handed |
Thickness | 1 3/4 in |
Material | 16 Gauge Steel |
Fire Rating | 45 min |
Security Door Color | Gray |
For Use With | Curries Frames, 35YV72, 35YV73, 35YV76, 35YV77 |
Includes | 1/4 in Clear Wire Glass with Safety Film, 16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Thermal Insulation U-Factor | 0.16 |
Agency Compliance | UL Fire Rating |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Steel Door, Half Glass with Glass, Door Type 2, Lock Type Cylindrical, Material 16 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV72, 35YV73, 35YV76, 35YV77, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel, 1/4 In. Clear Wire Glass with Safety Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1098M-B1 B & S (DL 98M T 98M (ILCO-1098M-B1)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068CYL-F-CU)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- Curries Security Doors