Shop All Engine Gaskets, Seals & O-Rings
Currie Technologies
Rock Jock 44-1005CB Rockjock 44 Iron Differential Cover - Semi-Gloss Black
Mfr # 44-1005CB
Zoro # G004061400
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Currie Technologies
- MFR # 44-1005CB
- Zoro # G004061400
- UPC # 817783002677
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
This 65-45-12 ductile iron cover is a clean, trim shape that provides ample clearance for front or rear applications where steering or gas tank clearance is a concern due to it's slim 3 1/16" height. Cover is finished in semi-gloss black, Currie badge is laser cut stainless steel. Gasketed fill plug with dipstick, socket head allen hardware and cover gasket included. Fits all Currie RockJock® 44 high and low pinion housings as well as stock Dana 44 high and low pinion housings.
Features:- Color - Gloss Black
- Dimension - 5 x 11 x 11 in.
- Item Weight - 13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 25 Mm Low Profile Filter Socket (13280)
- WHITECAP TEAK 3/4in Grating Material (60863)
- EXTREME MAX Extreme Max 3006.6765 Stainless Steel Open-Base Herreshoff Cleat - 6” (3006.6765)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- TIMKEN Timken Seal, 320595 (320595)
- TIMKEN Timken Seal, 470163 (470163)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ELRING Gasket Set Cyl 5-8,725340 (725340)
- SKF Grease Seals, 9815 (9815)
- SKF NBR, single lip, oil seal, pressed-in excluder lip (15120)
- FEL-PRO Carburetor Mounting Gasket, 60188 (60188)
- Currie Technologies Engine Gaskets, Seals & O-Rings