Shop All CFL Ballasts
Current
UltraMax 277 V 4 lights Fluorescent Ballast For T8
Mfr # 71730
Zoro # G605859031
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ballast Type High Efficiency Multivolt Instant Start
- Power Factor Active
- Sound Rating A (20-24 decibels)
- Standards cUL Listed, FCC - CLASS A Non-Consumer, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL, Meets ANSI Standard C82.11-Cons 2002, Meets ANSI Standard C62.41-1991, NEMA Premium
- Ballast factor Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current
- MFR # 71730
- Zoro # G605859031
- UPC # 43168717304
- Country of Origin China
- Category CFL Ballasts
Dimensions
Lead Length | 31 in, 39 in, 25 in |
Mount Length | 9.0 in |
Mount Width | 1.05 in |
Details
Ballast Type | High Efficiency Multivolt Instant Start |
Power Factor | Active |
Sound Rating | A (20-24 decibels) |
Standards | cUL Listed, FCC - CLASS A Non-Consumer, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL, Meets ANSI Standard C82.11-Cons 2002, Meets ANSI Standard C62.41-1991, NEMA Premium |
Ballast factor | Normal |
Max. Case Temperature | 70°C |
Mount Slots | 0.323 in |
Light Technology | Linear Fluorescent |
Line Voltage Regulation (+/-) | 0.1 |
Remote Mount Distance | 18 ft |
Starting Method | Instant start |
Lead Exit Type | Right, Left |
Lamp Wiring | Parallel |
Description
GE 120/277-volt UltraMax Electronic Fluorescent T8 Multi-volt Instant Start Ballast accommodates multi-voltages from 120 to 277-volts extra versatile for your unique projects. Save on energy with the ultra efficient instant start ballast " more than 90-Percent efficiency. UltraMax ballasts have a lamp-friendly low-lamp-current crest factor and virtually ""read"" and adapt to incoming voltage. Parallel lamp operation keeps the unit maintenance easier to manage" if one lamp fails others will stay on. Unit provides anti-striation control auto-restart functions and is thermally protected against damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- KODIAK Kolossus Rechargeable Tactical Flashlight, 15000 Lumens (K-15KRCH-4 )
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- ILC Replacement for Lithonia Ps300qd (PS300QD LITHONIA)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-850-HO 25PK (KTL-F54T5-850-HO)
- ILC Replacement for Lutron Eco-t825-277-2 (ECO-T825-277-2 LUTRON)
- ILC Replacement for Sola Ersf-220-60-tp (ERSF-220-60-TP SOLA)
- ILC Replacement for Advance Icn-2p32-sc (ICN-2P32-SC ADVANCE)
- ILC Replacement for Lutron Tve-t832-277-3 (TVE-T832-277-3 LUTRON)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- Current CFL Ballasts