Shop All Fluorescent Light Bulbs
This Product is Discontinued
Current
U-Shaped Fluorescent Lamp, T12,4100K (Discontinued)
Mfr # F35CW/U6/WM/CVG
Zoro # G3775852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bulb Shape T12
- Watts 35
- Bulb Designation F35CW/U/6/ECO/CVG
- Standards Meets 2012 Lighting Legislation Energy
- Bulb Color Temp. 4100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # F35CW/U6/WM/CVG
- Zoro # G3775852
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 22-1/2" |
Bulb Bend Radius | 6 in |
Max Overall Bulb Length | 22-1/2" |
Bulb Dia. | 1 1/2 in |
Details
Bulb Shape | T12 |
Watts | 35 |
Bulb Designation | F35CW/U/6/ECO/CVG |
Item | U-Shaped Fluorescent Lamp |
Standards | Meets 2012 Lighting Legislation Energy |
Bulb Color Temp. | 4100K |
Shatter-Resistant | No |
Average Bulb Life | 18,000 hr. |
Color Temperature | 4100 K |
Description
U-Shaped Fluorescent Lamp, Bulb Shape T12, Color Temperature 4100 K, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 35, Standards Meets 2012 Lighting Legislation Energy, Bulb Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.