Shop All LED Light Bulbs
Current
U-Bend LED Bulb, T8, 22-1/2" L, G13,3500K
Mfr # LED13BT8/U/835
Zoro # G6448073
Sold in multiples of 15 for $224.85
$224.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Current
- MFR # LED13BT8/U/835
- Zoro # G6448073
- UPC # 043168344890
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Overall Length | 22 1/2 in |
Bulb Bend Radius | 6 in |
Bulb Dia. | 1 in |
Description
U-Shaped LED Bulb, Trade Number LED/13/B/T8U6/835, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable Yes, Light Technology LED, Overall Length 22 1/2 in, Bulb UL Type UL Type B, Voltage 120 to 277V AC, Rough Service No, Standards DLC, UL, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- J.W. SPEAKER LED Worklamp, Flood Pattern, 12/24V (1501641)
- ILC Replacement for Damar E12 TO E26 Adapter 75W MAX (E12 TO E26 ADAPTER 75W MAX DAMAR)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- CURRENT GE 50250W A21 Bulb (93130573)
- CURRENT GE Refresh CAC E12 (Candelabra) LED Bulb Daylight 40 W , 2PK (31425)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- CURRENT GE A19 E26 (Medium) LED Smart Bulb Color Changing 60 W , 2PK (93106796)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- SATCO 7W A19 LED Clear Medium 2700K 810Ls 120V Carded (S8616)
- Current LED Light Bulbs