Shop All Hand Conduit Benders and Handles
Current Tools
Stud Punch – 7/8" Hole
Mfr # 140
Zoro # G304179607
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 140
- Zoro # G304179607
- UPC # 811993021756
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• Punches steel studs up to 20 gauge
• Minimum stud width 1-5/8"
• Self-clearing mechanism to help
avoid punch hang-up
• Handle designed to allow
for tight clearances
• Self-centering on standard width studs
• Lightweight aluminum body
• Ergonomic handle design
• Handle designed for greater leverage
• Minimum stud width 1-5/8"
• Self-clearing mechanism to help
avoid punch hang-up
• Handle designed to allow
for tight clearances
• Self-centering on standard width studs
• Lightweight aluminum body
• Ergonomic handle design
• Handle designed for greater leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4924MCF)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- PROTO 1/4 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J4714TM)
- LEVEL 5 TOOLS Hand Trowel, SS, Leather Grip, 14 (4-962)
- CURRENT TOOLS Cable Reel Spindle - 7500Lb Capacity 3-1/2" Dia x 100" Length (681)
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- CURRENT TOOLS Mobile Bending Station (252)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- CURRENT TOOLS Small Screw Type 13" to 27" Cable Reel Stand - 2500Lb Capacity (660)
- GARDNER BENDER Hand Bender, 1/2" EMT, Aluminum (960H)
- Current Tools Hand Conduit Benders and Handles