Shop All Hand Conduit Benders and Handles
Current Tools
Four Sided Cable Roller – 4" Opening
Mfr # 9544
Zoro # G004179532
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Current Tools
- MFR # 9544
- Zoro # G004179532
- UPC # 811993026508
- Country of Origin United States
- Category Hand Conduit Benders and Handles
Description
• Designed for multi-directional pulling
• Easily clamps to most styles of cable tray
• 4" Opening
• Quick release pin for fast
loading/unloading of cable
• Built-in clamp
• No loose parts
• Capacity - 100 lbs
• Easily clamps to most styles of cable tray
• 4" Opening
• Quick release pin for fast
loading/unloading of cable
• Built-in clamp
• No loose parts
• Capacity - 100 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 48"x4" RE GatorLoy W (GF10094)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YV40)
- MACCOURT MACCOURT ST3608 Super Tub, 23 gal Capacity, Rectangle, Polyethylene, Black (ST3608)
- CURRENT TOOLS 77 Electric Conduit Bender with 700R 1/2"-2" Rigid Shoe Group (77RIG)
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- CURRENT TOOLS 254 Saddle Pin (254-149)
- CURRENT TOOLS 254 Cylinder Block Pin (254-148)
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- CURRENT TOOLS 1/2"–2" EMT Shoe Group (700E)
- Current Tools Hand Conduit Benders and Handles